EPRANITE

EPRANITE Round rod PET white ø30x3000 mm

  • ERIKS:11468665
Image 1
Save to list

€53.98/ pieceexcl. VAT

€65.32incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€53.98

-

4+

€44.99

16.67%

7+

€35.99

33.33%

13+

€33.29

38.33%

19+

€31.49

41.67%

25+

€28.79

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Outer diameter
30 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PETP
Material class
Epranite
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite