

€47.24/ pieceexcl. VAT
€57.16incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.24 | - |
4+ | €39.37 | 16.67% |
7+ | €31.49 | 33.33% |
14+ | €29.13 | 38.33% |
21+ | €27.56 | 41.67% |
28+ | €25.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 28 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |