

€37.87/ pieceexcl. VAT
€45.82incl. VAT
58 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.87 | - |
5+ | €31.56 | 16.67% |
9+ | €25.25 | 33.33% |
18+ | €23.35 | 38.33% |
26+ | €22.09 | 41.67% |
35+ | €20.20 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 25 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |