EPRANITE

EPRANITE Round rod PET white ø25x1000 mm

  • ERIKS:10036998
Image 1
Save to list

€19.05/ pieceexcl. VAT

€23.05incl. VAT

33 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Outer diameter
25 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PETP
Material class
Epranite
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite