

€19.72/ pieceexcl. VAT
€23.86incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.72 | - |
9+ | €16.43 | 16.67% |
17+ | €13.15 | 33.33% |
33+ | €12.16 | 38.33% |
50+ | €11.50 | 41.67% |
66+ | €10.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 18 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |