

€5.69/ pieceexcl. VAT
€6.88incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.69 | - |
28+ | €4.75 | 16.67% |
56+ | €3.80 | 33.33% |
112+ | €3.51 | 38.33% |
168+ | €3.32 | 41.67% |
224+ | €3.04 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |