

€14.54/ pieceexcl. VAT
€17.59incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.54 | - |
12+ | €12.12 | 16.67% |
23+ | €9.70 | 33.33% |
45+ | €8.97 | 38.33% |
67+ | €8.48 | 41.67% |
90+ | €7.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 15 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |