

€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
34+ | €4.04 | 16.67% |
67+ | €3.23 | 33.33% |
134+ | €2.99 | 38.33% |
201+ | €2.83 | 41.67% |
268+ | €2.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 15 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |