

€9.74/ pieceexcl. VAT
€11.79incl. VAT
37 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.74 | - |
17+ | €8.12 | 16.67% |
33+ | €6.49 | 33.33% |
66+ | €6.01 | 38.33% |
98+ | €5.68 | 41.67% |
131+ | €5.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 12 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |