

€3.25/ pieceexcl. VAT
€3.93incl. VAT
1454 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.25 | - |
49+ | €2.71 | 16.67% |
98+ | €2.16 | 33.33% |
196+ | €2.00 | 38.33% |
293+ | €1.89 | 41.67% |
391+ | €1.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 12 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |