

€112.12/ pieceexcl. VAT
€135.67incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.12 | - |
2+ | €93.44 | 16.67% |
3+ | €74.75 | 33.33% |
6+ | €69.14 | 38.33% |
9+ | €65.40 | 41.67% |
12+ | €59.80 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 75 mm |
Length | 1000 mm |
Material | PETP |
Material class | Epranite FG |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |