EPRANITE

EPRANITE Round rod PET FG (food-grade) white ø60x1000 mm

  • ERIKS:12688278
Image 1
Save to list

€71.81/ pieceexcl. VAT

€86.89incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.81

-

3+

€59.85

16.67%

5+

€47.88

33.33%

10+

€44.29

38.33%

14+

€41.89

41.67%

19+

€38.30

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Outer diameter
60 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PETP
Material class
Epranite FG
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite