

€31.82/ pieceexcl. VAT
€38.50incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.82 | - |
6+ | €26.52 | 16.67% |
11+ | €21.22 | 33.33% |
21+ | €19.62 | 38.33% |
31+ | €18.56 | 41.67% |
41+ | €16.97 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite FG |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |