

€157.49/ pieceexcl. VAT
€190.56incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |