




€151.72/ pieceexcl. VAT
€183.58incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.72 | - |
2+ | €126.43 | 16.67% |
3+ | €101.14 | 33.33% |
5+ | €93.56 | 38.33% |
7+ | €88.50 | 41.67% |
9+ | €80.92 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 50 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |