

€32.32/ pieceexcl. VAT
€39.11incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.32 | - |
6+ | €26.94 | 16.67% |
11+ | €21.55 | 33.33% |
21+ | €19.93 | 38.33% |
31+ | €18.85 | 41.67% |
41+ | €17.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |