




€57.44/ pieceexcl. VAT
€69.50incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.44 | - |
3+ | €47.87 | 16.67% |
6+ | €38.30 | 33.33% |
12+ | €35.42 | 38.33% |
17+ | €33.51 | 41.67% |
23+ | €30.64 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 30 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |