




€19.15/ pieceexcl. VAT
€23.17incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.15 | - |
9+ | €15.96 | 16.67% |
17+ | €12.76 | 33.33% |
34+ | €11.81 | 38.33% |
51+ | €11.17 | 41.67% |
68+ | €10.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |