




€25.77/ pieceexcl. VAT
€31.18incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.77 | - |
7+ | €21.48 | 16.67% |
13+ | €17.18 | 33.33% |
26+ | €15.89 | 38.33% |
38+ | €15.03 | 41.67% |
51+ | €13.74 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 20 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |