EPRANITE

EPRANITE Round rod PET black ø100x1000 mm

  • ERIKS:11022035
Image 1
Save to list

€321.75/ pieceexcl. VAT

€389.32incl. VAT

Estimated delivery date - 27/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Black
Outer diameter
100 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PETP
Material class
Epranite
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite