

€418.12/ pieceexcl. VAT
€505.93incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €418.12 | - |
2+ | €361.62 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 80 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |