

€220.87/ pieceexcl. VAT
€267.25incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €220.87 | - |
2+ | €176.69 | 20.00% |
3+ | €163.44 | 26.00% |
4+ | €154.61 | 30.00% |
5+ | €141.35 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 50 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |