

€56.72/ pieceexcl. VAT
€68.63incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.72 | - |
3+ | €47.27 | 16.67% |
6+ | €37.82 | 33.33% |
12+ | €34.98 | 38.33% |
17+ | €33.09 | 41.67% |
23+ | €30.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |