

€50.75/ pieceexcl. VAT
€61.41incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.75 | - |
4+ | €42.29 | 16.67% |
7+ | €33.83 | 33.33% |
13+ | €31.29 | 38.33% |
19+ | €29.60 | 41.67% |
25+ | €27.07 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 36 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |