

€105.77/ pieceexcl. VAT
€127.98incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.77 | - |
2+ | €88.15 | 16.67% |
3+ | €70.52 | 33.33% |
6+ | €65.23 | 38.33% |
9+ | €61.70 | 41.67% |
12+ | €56.41 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 30 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |