

€35.26/ pieceexcl. VAT
€42.66incl. VAT
59.12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.26 | - |
5+ | €29.38 | 16.67% |
9+ | €23.50 | 33.33% |
18+ | €21.74 | 38.33% |
27+ | €20.57 | 41.67% |
36+ | €18.80 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |