

€74.18/ pieceexcl. VAT
€89.76incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.18 | - |
3+ | €61.82 | 16.67% |
5+ | €49.45 | 33.33% |
9+ | €45.74 | 38.33% |
13+ | €43.27 | 41.67% |
17+ | €39.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 25 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |