

€47.44/ pieceexcl. VAT
€57.40incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.44 | - |
4+ | €39.53 | 16.67% |
7+ | €31.62 | 33.33% |
14+ | €29.25 | 38.33% |
20+ | €27.67 | 41.67% |
27+ | €25.30 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 20 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |