

€15.81/ pieceexcl. VAT
€19.13incl. VAT
80 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.81 | - |
10+ | €13.18 | 16.67% |
20+ | €10.54 | 33.33% |
40+ | €9.75 | 38.33% |
60+ | €9.22 | 41.67% |
80+ | €8.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |