

€30.63/ pieceexcl. VAT
€37.06incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.64 | - |
5.333+ | €25.53 | 16.67% |
10.333+ | €20.42 | 33.33% |
20.667+ | €18.89 | 38.33% |
31+ | €17.87 | 41.67% |
41+ | €16.34 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 16 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |