EPRANITE

EPRANITE Round rod PET BG (bearing-grade) light grey ø16x1000 mm

  • ERIKS:10036974
Image 1
Save to list

€10.21/ pieceexcl. VAT

€12.35incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.21

-

16+

€8.51

16.67%

31+

€6.81

33.33%

62+

€6.30

38.33%

93+

€5.96

41.67%

124+

€5.45

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Light grey
Outer diameter
16 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PETP
Material class
Epranite BG
Group
Transparent Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite