

€17.48/ pieceexcl. VAT
€21.15incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.48 | - |
9+ | €14.57 | 16.67% |
18+ | €11.65 | 33.33% |
36+ | €10.78 | 38.33% |
54+ | €10.20 | 41.67% |
72+ | €9.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 12 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |