

€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
27+ | €4.86 | 16.67% |
54+ | €3.88 | 33.33% |
108+ | €3.59 | 38.33% |
162+ | €3.40 | 41.67% |
216+ | €3.11 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 12 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |