

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 110 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |