EPRANITE

EPRANITE Hollow rod PET white ø30/20x1000 mm

  • ERIKS:10034797
Image 1
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 15/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Outer diameter
30 mm
Internal diameter
20 mm
Length
1000 mm
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Suitable for foods
Yes