EPRANITE

EPRANITE Hollow rod PET BG (bearing grade) lightgrey ø40/20x1000 mm

  • ERIKS:10034783
Image 1
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Light grey
Outer diameter
40 mm
Internal diameter
20 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
PETP
Material class
Epranite BG
Group
Transparent Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite