

€19.97/ pieceexcl. VAT
€24.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Material | Synthetic material |
Thread size metric (M..) | 12 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | PA 6.6 |
Surface protection | Untreated |
Left-handed thread | No |
Type | Thread rod |