

€753.38/ pieceexcl. VAT
€911.59incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €753.38 | - |
2+ | €688.81 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 35 mm |
Length | 3000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PA6 |
Material class | Epramid 6 X |
Temperature | from -40 to 85 °C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
Manufacturing method | Extruded |
Protection film | Not applicable |