EPRAMID

EPRAMID Sheet PA 6-X natural 3000x610x25 mm

  • ERIKS:10035827
Image 1
Save to list

€564.59/ pieceexcl. VAT

€683.15incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€564.59

-

2+

€488.29

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
25 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
PA6
Material class
Epramid 6 X
Temperature
from -40 to 85 °C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6
Manufacturing method
Extruded
Protection film
Not applicable