

€225.72/ pieceexcl. VAT
€273.12incl. VAT
19 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.72 | - |
2+ | €180.58 | 20.00% |
3+ | €167.03 | 26.00% |
4+ | €158.00 | 30.00% |
5+ | €144.46 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Temperature | from -40 to 85 °C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
Manufacturing method | Extruded |
Protection film | Not applicable |