EPRAMID

EPRAMID Sheet PA 6-X natural 2000x1000x4 mm

  • ERIKS:10035889
Image 1
Save to list

€138.26/ pieceexcl. VAT

€167.29incl. VAT

6 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€138.26

-

2+

€110.60

20.00%

4+

€102.31

26.00%

6+

€96.78

30.00%

8+

€88.48

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PA6
Material class
Epramid 6 X
Temperature
from -40 to 85 °C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6
Manufacturing method
Extruded
Protection film
Not applicable