

€62.12/ pieceexcl. VAT
€75.17incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.12 | - |
3+ | €51.77 | 16.67% |
6+ | €41.42 | 33.33% |
11+ | €38.31 | 38.33% |
16+ | €36.24 | 41.67% |
21+ | €33.13 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 1.5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Tolerance | ± 0.15 mm |
Density | 1.14 g/cm³ |
Material | PA6 |
Material class | Epramid 6 X |
Temperature | from -40 to 85 °C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
Manufacturing method | Extruded |
Protection film | Not applicable |