EPRAMID

EPRAMID Sheet PA 6-X black 3000x610x10 mm

  • ERIKS:11173269
Image 1
Save to list

€259.96/ pieceexcl. VAT

€314.55incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€259.96

-

2+

€240.46

7.50%

3+

€227.46

12.50%

4+

€207.96

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
10 mm
Length
3000 mm
Width
610 mm
Material
PA6
Material class
Epramid 6 X
Temperature
from -40 to 85 °C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6
Manufacturing method
Extruded
Protection film
Not applicable