

€202.09/ pieceexcl. VAT
€244.53incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €202.09 | - |
2+ | €161.67 | 20.00% |
3+ | €149.54 | 26.00% |
5+ | €141.46 | 30.00% |
6+ | €129.33 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PA6 |
Material class | Epramid 6 X |
Temperature | from -40 to 85 °C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
Manufacturing method | Extruded |
Protection film | Not applicable |