EPRAMID

EPRAMID Sheet PA 6-X black 2000x1000x4 mm

  • ERIKS:13600082
Image 1
Save to list

€161.71/ pieceexcl. VAT

€195.67incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€161.71

-

2+

€129.36

20.00%

4+

€119.66

26.00%

6+

€113.19

30.00%

7+

€103.49

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PA6
Material class
Epramid 6 X
Temperature
from -40 to 85 °C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6
Manufacturing method
Extruded
Protection film
Not applicable