

€104.62/ pieceexcl. VAT
€126.59incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €104.62 | - |
2+ | €87.19 | 16.67% |
4+ | €69.75 | 33.33% |
7+ | €64.52 | 38.33% |
10+ | €61.03 | 41.67% |
13+ | €55.80 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 8 mm |
Length | 1000 mm |
Width | 610 mm |
Material | PA6 |
Material class | Epramid 6 X |
Temperature | from -40 to 85 °C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
Manufacturing method | Extruded |
Protection film | Not applicable |