

€2,338.79/ pieceexcl. VAT
€2,829.94incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Thickness | 30 mm |
Length | 3050 mm |
Width | 1220 mm |
Material | PA 6 G |
Material class | Epramid G-WAX |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6 G |
Manufacturing method | Cast |