

€472.48/ pieceexcl. VAT
€571.70incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €472.48 | - |
2+ | €408.63 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Yellow |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PA 6 G |
Material class | Epramid G-Oil |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |
Manufacturing method | Cast |