EPRAMID

EPRAMID Sheet PA 6 G natural 3050x1220x16 mm

  • ERIKS:11481014
Image 1
Save to list

€665.29/ pieceexcl. VAT

€805.00incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€665.29

-

2+

€608.27

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural
Thickness
16 mm
Length
3050 mm
Width
1220 mm
Material
PA 6 G
Material class
Epramid 6 G
Temperature
from -30 to 100 °C
Antistatic
No
Group
Engineering Plastics
Tradename
Epramid 6 G
Manufacturing method
Cast