

€1,302.20/ pieceexcl. VAT
€1,575.66incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 60 mm |
Length | 2000 mm |
Width | 1220 mm |
Material | PA 6 G |
Material class | Epramid 6 G |
Temperature | from -30 to 100 °C |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6 G |
Manufacturing method | Cast |